Order Entry
Austria
ContactUsLinkComponent
Racks for cryogenic vial boxes, SP Bel-Art
Catalog # BELAF188530004
undefined
Racks for cryogenic vial boxes, SP Bel-Art
Catalog # BELAF188530004

Specifications

  • Compartments:
    4
  • W×D×H ext.:
    150×150×300 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Cryo storage towers are ideal for benchtop, incubator use, transportation, freezer and general purpose storage.

  • PC

Footprint dimensions: 150×150 mm

Shelf dimensions: 142×142 mm