Order Entry
Austria
ContactUsLinkComponent
Vacuum aspiration systems, SP Bel-Art
Vacuum aspiration systems, SP Bel-Art
Catalog # BELAF199170250
undefined
Vacuum aspiration systems, SP Bel-Art
Catalog # BELAF199170250

Specifications

  • Description:
    Hi-flow vaccum aspirator system with 3,78 l polypropylene bottle
  • Seq:
    02
  • W×D×H:
    232×171×438 mm
  • Pk:
    1

Specifications

About this item

These system is used to aspirate tissue culture media, supernatants, and chemical wastes.

  • Light weight, compact and easy to use; practical whenever a house vacuum is absent or not working
  • Hydrophobic filter protects pump from overflow
  • Low noise and minimal vibration
  • Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and a safety release vent to prevent vacuum implosion
  • Collection bottle, lid, tubing and connectors are all autoclavable at 121 °C; all held within a polypropylene pump housing
  • Hi-flow model has a stronger flow rate to work reliably with up to 8-channels, even with 4 channels empty
  • Hi-flow model includes quick disconnects to allow easy removal, emptying and replacement of the bottle

Built-in, maintenance free pump quickly and conveniently aspirates fluids.

Certifications: Hi-flow model ONLY (BELAF199170250) is CSA certified and the transformer includes an additional cord for 220 V type C outlets.
Delivery: Complete system includes polypropylene bottle (3,78 L), tubing, safety vent and vaccum pump.
Caution: Disposable pipette tip, pasteur pipette needs to be connect to collection tubing and plug into 110/120 V outlet.