Order Entry
Austria
ContactUsLinkComponent
Magnetic stirrer, Topolino mobil
Magnetic stirrer, Topolino mobil
Supplier:  IKA
Certificates
undefined
Magnetic stirrer, Topolino mobil
Supplier:  IKA

Specifications

  • Catalog No:
  • IKAI3381300
  • Model:
  • Topolino mobil
  • Speed range:
  • 300 - 1800 min⁻¹
  • Max. stirring capacity H₂O:
  • 250 ml
  • Plate material:
  • PP
  • Plate dimensions:
  • Ø 80 mm
  • Weight:
  • 600 g
  • Overall dimensions:
  • 140×42 mm Ø×H

Specifications

Frequently Bought Together