Order Entry
Austria
ContactUsLinkComponent
 
Sampling spatulas, earth-friendly, SP Bel-Art
  BELAF369310000
   Waste Reducing
undefined
Sampling spatulas, earth-friendly, SP Bel-Art
  BELAF369310000
   Waste Reducing

 

  • Colour:
    Translucent
  • Length:
    146 mm
  • Seq:
    01
  • Environmentally Preferable:
    Waste Reducing
  • Blade width:
    19 mm
  • Pk:
    100

 

 

PLA resin, translucent. These non sterile sampling sticks are made of earth-friendly polylactic acid.

  • Green alternative to petroleum-based sampling tools; helps meet sustainability goals
  • Comparable in strength and durability to PS, PP and other petroleum-based plastic resin sampling tools
  • Disposal options include industrial composting for biodegradability, incineration, recycling and landfill
  • Non sterile FDA Grade: safe for food, drug and cosmetic contact

The production of 100% plant-based PLA contributes less greenhouse gasses and uses less non renewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. The sticks are ideal for mixing samples, handling capsules, scraping containers or positioning solid samples for examination.