Order Entry
Austria
ContactUsLinkComponent
 
Labelling tapes, rainbow pack, Write-On™, SP Bel-Art
  BELAF134630600
undefined
Labelling tapes, rainbow pack, Write-On™, SP Bel-Art
  BELAF134630600

 

  • Width:
    19,0 mm
  • Description:
    Labeling tapes in rainbow pack
  • Pk:
    6 Roll

 

 

These labelling tapes are made of paper with rubber adhesive and are assembled in rainbow pack.

  • Resistant to moisture and most solvents
  • Withstands a maximum temperature of +247 °C for 30 minutes; can be used down to −73 °C
  • Withstands a steam autoclaving cycle at +121 °C

Adheres to any clean surface, fluoropolymer resin covered materials without leaving a sticky residue. Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions.

Length: 36,4 m