Micro sieve set, Mini-Sieve™, SP Bel-Art
Artikelnr. BELAF378451000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Mesh size:25, 35, 45, 60, 80, 120, 170, 230 µm
- Description:Micro sieve set
- Seq:01
- Pk:1
Specifications
About this item
PP holding set, phosphor-bronze mesh inserts. The set consists of four exchangeable screen holding segments, a catch pan, a cover and four screen retaining rings. Each storing segment of 29×51 mm can contain approximately 60 ml.
- Hand held sieve for quick field or lab particle size sorting
- Sieving specifications are rapidly changed by exchanging the four detachable mesh inserts
Assembled set Ø×H : 73×164 mm
Assembled set Ø×H : 73×164 mm
Delivery: Each sieve set includes eight mesh inserts of 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh size.