Order Entry
Austria
ContactUsLinkComponent
Stopcocks, three way, SP Bel-Art
Stopcocks, three way, SP Bel-Art
  BELAF308880010
undefined
Stopcocks, three way, SP Bel-Art
  BELAF308880010

 

  • Hole Ø:
    8 mm
  • Pk:
    1
  • For tube I-Ø:
    10 mm

 

 

PVDF, translucent

  • Excellent chemical resistance
  • Operation temperature 0 to 40 °C
  • Maximum pressure 5 psi

These three-way stopcocks are ideally designed to regulate or completely stop the flow of gases and liquids. PVDF is a preferred material, particularly in the chemical, biological, pharmaceutical and food industries. Supplied with tube couplings to secure tube firmly.