Centrifuge, Bench, Refrigerated, PerfectSpin 24 R, peqlab
PEQL91-PSPIN-24R
- Capacity:24×1,5/2,0 ml
- Max. speed:13500 min⁻¹
- Noise level:56 dB(A)
- Temperature:–10...+40 °C
- Description:Refrigerated centrifuge, PerfectSpin 24 R, with rotor
- Model:PerfectSpin 24 R
- Max. RCF:17135 ×g
- Acceleration/braking time:17/18
- Power supply:230 V, 50 - 60 Hz
- Timer:0,5 - 99 min. or continuous
- Weight:22 kg (with rotor)
- W×D×H:280×430×248 mm
- Pk:1