Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision thermometer

Precision thermometer

−80...+20 °C, ±1,0 °C, 0,1 °C, 230 mm, 76 mm, 6,0 - 7,0 mm
Catalog # AMARM242362-TOL
Supplier:   Amarell
Precision thermometer
Catalog # AMARM242362-TOL
Supplier:  Amarell
Precision thermometer

−80...+20 °C, ±1,0 °C, 0,1 °C, 230 mm, 76 mm, 6,0 - 7,0 mm

Price
75,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This thermometer is suitable for government verification.

  • Solid stem
  • Top round finish
  • White backed

Toluene filling.

Certifications: Conforms to DIN 12785.

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    76 mm
  • Length:
    230 mm
  • Seq:
    02
  • Accuracy:
    ±1,0 °C
  • Division:
    0,1 °C
  • Range:
    −80...+20 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.