Order Entry
Austria
ContactUsLinkComponent
Colorimeter, spectral, X-Rite RM200QC
Colorimeter, spectral, X-Rite RM200QC
Catalog # SIMEVF0620
Supplier:  Industrial Physics
undefined
Colorimeter, spectral, X-Rite RM200QC
Catalog # SIMEVF0620
Supplier:  Industrial Physics

Specifications

  • Light source:
    Independent tri-directional 25 LED (UV and 8 visible wavelength)
  • Description:
    Colorimeter, X-Rite RM200QC, handheld
  • Model:
    X-Rite RM200QC
  • Display:
    4,5 cm colour TFT
  • Illuminating/viewing system:
    D65/10 and A/10
  • Interfaces:
    USB (mass storage device)
  • Measurement time:
    1,8
  • Measuring area:
    4 mm; 8 mm
  • Measuring geometry:
    45/0 image capture
  • Reproducibility:
    Typical: 0,10 DE 94 on white (D65/10)
  • Storable data sets:
    350
  • Pk:
    1

Specifications

About this item

The X-Rite RM200QC imaging spectrocolorimeter bridges the gap between colour appearance and material colour from incoming material batches to outgoing product shipments. It is designed to provide stable colour comparisons for materials and products wherever colour control is important.

  • Build a complete colour program
  • Better working agreement
  • Increased quality control
  • Quick responsive tools

Operating conditions: 0 to 40 °C; 20 to 80 % RH.