Order Entry
Austria
ContactUsLinkComponent
Flammable
Irritant
, HiPerSolv CHROMANORM® for LC-MS
Supplier:  VWR Chemicals
Certificates
undefined
Flammable
Irritant
, HiPerSolv CHROMANORM® for LC-MS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Nominal concentration (V/V):
    0.095 - 0.105 %
  • Evaporation residue:
    Max. 0.0001 %
  • Water:
    Max. 0.005 %
  • Ca (Calcium):
    Max. 0.2 ppm
  • K (Potassium):
    Max. 0.2 ppm
  • Mg (Magnesium):
    Max. 0.2 ppm
  • Na (Sodium):
    Max. 0.5 ppm
  • Transmittance (195 nm):
    Min. 20 %
  • Transmittance (200 nm):
    Min. 50 %
  • Transmittance (245 nm):
    Min. 80 %
  • Transmittance (260 nm):
    Min. 95 %
  • Transmittance (270 nm):
    Min. 99 %
  • Suitable for LC-MS:
    Passes test

Specification Test Results

Frequently Bought Together