Order Entry
Austria
ContactUsLinkComponent
Cleanroom vacuum cleaner, CWR POLY series
Cleanroom vacuum cleaner, CWR POLY series
Supplier:  TIGER-VAC
Certificates
undefined
Cleanroom vacuum cleaner, CWR POLY series
Supplier:  TIGER-VAC

Specifications

  • Catalog No:
  • 141-1080
  • 141-1079
  • Model:
  • CWR-8 POLY
  • CWR-15 POLY
  • Airflow:
  • 188,59 m3/h
  • 188,59 m3/h
  • Vacuum pressure:
  • 85,8" H2O
  • 85,8" H2O
  • Filters:
  • ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Recovery:
  • 24,6 Liter (nass)
    24,6 Liter (trocken)
  • 47,3 Litre (Nass)
    47,3 litre (trocken)
  • Horsepower:
  • 1,4 hp
  • 1,4 hp
  • Phase:
  • Single
  • Single
  • Voltage:
  • 240 V
  • 240 V
  • Frequency:
  • 50 Hz
  • 50 Hz
  • Power:
  • 1050 W
  • 1050 W
  • Current:
  • 5 A
  • 5 A

Specifications

Frequently Bought Together