Order Entry
Austria
ContactUsLinkComponent
Orbital shaker, CO₂ resistant
Orbital shaker, CO₂ resistant
Certificates
undefined
Orbital shaker, CO₂ resistant
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 444-0921
  • 444-0947
  • Speed:
  • 30 - 300 min⁻¹
  • 30 - 300 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 6 kg
  • 6 kg
  • Orbit:
  • 19 mm
  • 19 mm
  • Weight:
  • 13 kg
  • 13 kg
  • W×D×H:
  • 360×300×96 mm
  • 360×300×96 mm
  • Timer:
  • 0 - 99 h 59 min/continuous
  • 0 - 99 h 59 min/continuous

Specifications

Related Information

Frequently Bought Together