Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital thermometer, N9005

Digital thermometer, N9005

−200…+1372 °C, ±0,1 %, 0,1 (<1000); 1,0 (>1000) °C, 68/79×31×183 mm, 270 g
Catalog # COMAN9005
Supplier:   COMARK
Digital thermometer, N9005
Catalog # COMAN9005
Supplier:  COMARK
Digital thermometer, N9005

−200…+1372 °C, ±0,1 %, 0,1 (<1000); 1,0 (>1000) °C, 68/79×31×183 mm, 270 g

Price
771,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This industrial thermometer provide added flexibility and a sub-miniature probe connection.

  • High accuracy with rapid response
  • Permanent clock display
  • Countdown timer and alarm
  • Selectable automatic switch-Off
  • BioCote® antimicrobial protection

Can be used with thermocouple type K and T probes.

Delivery information: Supplied without probe.

Specifications
  • Range:
    −200…+1372 °C
  • Resolution:
    0,1 (<1000); 1,0 (>1000) °C
  • Weight:
    270 g
  • Seq:
    01
  • W×D×H:
    68/79×31×183 mm
  • Accuracy:
    ±0,1 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.