Fine dosage syringes, Injekt®-F Duo
Catalog # BRAU9166033V
Supplier: B. Braun
Specifications
- Ext.Ø:0,5 mm
- Type:Centric
- Capacity:1 ml
- Description:With disposable needle 25G
- Length:16 mm
- Seq:01
- Environmentally Preferable:
- Graduation:0,01 ml
- Pk:100
Specifications
About this item
PP/PE fine dosage syringes, 1 ml, green plunger, two-piece, with single use hypodermic Sterican® needle. Smear-resistant, black graduation for ideal readability. Latex-, PVC- and silicone oil-free.
- Highly transparent barrel
- With displacement spike - no dead space, no medication wasted
- Minimal residual volume
- Secure plunger stopper for trouble-free filling to maximum volume
- Centric Luer fitting
Packaging: Dispenser box of 100 units.