Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam® TC 20 Plus, Camera with Tablet, Wireless
VWR® VisiCam® TC 20 Plus, Camera with Tablet, Wireless
Catalog # 630-2661
Supplier:  VWR Collection
undefined
VWR® VisiCam® TC 20 Plus, Camera with Tablet, Wireless
Catalog # 630-2661
Supplier:  VWR Collection

Specifications

  • Model:
    TC 20 Plus
  • Resolution:
    5 MP
  • Sensor type:
    CMOS
  • Sensor size:
    1/2,5"
  • Description:
    Tablet with camera
  • Frame rate:
    5 fps
  • Supported OS:
    Android
  • Pixels (W×H):
    1280×800
  • Display:
    High definition LCD (10,1'')
  • Interfaces:
    USB 2.0, WiFi
  • Power supply:
    Via USB
  • Sensor:
    CMOS
  • Software:
    VisiCam Image analyser (included)
  • Pk:
    1

Specifications

About this item

This system is composed of a tablet and a wireless 5 MP camera. It can be attached to all microscopes with a C-mount.

  • No need for a computer
  • Wireless connection between tablet and camera: Tablet can be used in any position
  • Images can be shared immediately through wireless network
  • Tablet with user friendly 10,1" touch screen display
  • Quick and easy creation of data reports

Image analysis software pre-installed on the tablet has been developed so that user experience is easy and intuitive. The software allows preview, image capture, video recording, measuring, annotations, image parameters adjustment, data export to PDF or Excel, counting, multi-user password protected, quick sharing of images and reports.

Tablet specifications:
Operating system: Android OS
CPU: Processor Intel® Atom™ Z3745, 1,33 GHz, Quad Core
RAM: 1024 MB
Display: LCD high definition 10,1", multi-touch
Memory: HD SSD 16 GB
Network: Wireless, Bluetooth

Ordering information: Included in the package: 10" tablet supplied with multilingual software for image capture and analysis (EN, FR, DE, PT, ES, IT), Lithium polymer (LiPo) eight hour lifetime battery, wireless CMOS camera, power supply, slide with calibration circles, and table support.
Delivery: Supplied with multilingual software for image capture and analysis, power supply (with with EU, UK, US plugs) calibration slide and table support for the tablet.

Eyepiece Adapters

Product Information