Vacuum cleaner, B-8 RE HEPA, Tiger-Vac®
TIGV110560B
- Airflow:283,33 l/min
- Vacuum pressure:2100 mm H2O
- Description:Vaccum cleaner, B-8 RE HEPA, EU-plug
- Seq:01
- Model:B-8 (F) RE HEPA
- W×D×H:580×460×710
- Horsepower:1,8 hp
- Current:5 A
- Frequency:50 Hz
- Power:1400 W
- Voltage:230 V
- Weight:18 kg
- Phase:Single
- Pk:1
This unit is designed for general cleanup: for asbestos, silica, lead, and other toxic/nuisance dusts recovery.
- By-Pass heavy duty motor
- Equipped with 4 wheels
- Liquid recovery capacity of 30 liters
- Silent operation
This unit contains a true HEPA Filter (H14) located downstream outside of the motor. It is equipped with an disposable filter bags for easy and safe disposal of recovered material.
Construction: Polyethylene recovery tank
: Note: For wet and dry recovery