Laurent polarimeters
Supplier: DIDALAB
Certificates
About this item
The Laurent polarimeter is composed of one lens fitted on graduated rule, and one housing for observation tubes, within which the substances to be analysed are introduced.
Designed for measurement of the polarisation direction in light through an optical medium.
Delivery information: Supplied with two observation tubes (100 and 200 mm)
Specifications
- Catalog No:
- DIDAPOD068570
- Wavelength:
- 589 nm
- Angular scale accuracy:
- ±0,05 °A
- Angular scale range:
- 0 − 180 °A
- Light source:
- Sodium spectrum
- W×D×H:
- 450×200×360 mm
- Weight:
- 10 kg
Specifications
Frequently Bought Together