Order Entry
Austria
ContactUsLinkComponent
Conductivity/°C meter, bench, 3100
Conductivity/°C meter, bench, 3100
Catalog # YSIA031036
Supplier:  YSI ENVIRONMENTAL
undefined
Conductivity/°C meter, bench, 3100
Catalog # YSIA031036
Supplier:  YSI ENVIRONMENTAL

Specifications

  • Temperature range:
    −5...+95 °C
  • Description:
    Bench conductivity/°C meter, model 3100, 115 V
  • Model:
    3100
  • Temperature accuracy:
    ±0,1 °C
  • W×D×H:
    229×241×112 mm
  • Conductivity accuracy:
    ±0,5% full scale
  • Conductivity range:
    0 - 4999 µS/cm; 0 - 499,9 mS/cm
  • Salinity accuracy:
    ±2,0%
  • Salinity range:
    0,00 - 80,00 ppt
  • Temperature compensation:
    Linear
  • Weight:
    1,2 kg
  • Pk:
    1

Specifications

About this item

The YSI 3100 is a high accuracy benchtop meter designed for basic conductivity, salinity and temperature measurements.

  • Large dual display and simple operation make it great for busy labs
  • Self-diagnostics upon start up ensure proper operation
  • Dip style conductivity cell (K=1) features a built-in temperature sensor and covers the majority of the meters measurement range
  • Cells with lower and higher cell constants are available if operating at the range extremes
Ordering information: Meter includes a power adapter and manual. Conductivity cell is not included and must be ordered separately.