Order Entry
Austria
ContactUsLinkComponent
Multi-parameter testers, Pocket Pro™+
Multi-parameter testers, Pocket Pro™+
Supplier:  Hach
Certificates
undefined
Multi-parameter testers, Pocket Pro™+
Supplier:  Hach

Specifications

  • Catalog No:
  • 665-0400
  • 665-0407
  • Model:
  • Pocket Pro™+ Multi 2
  • Pocket Pro™+ Multi 1
  • pH range:
  • 0,00 - 14,00
  • -
  • pH resolution:
  • 0,01
  • -
  • pH accuracy:
  • ±0,02
  • -
  • pH calibration:
  • 3 points (automatic), 2 points (custom)
  • -
  • Conductivity range:
  • Auto-ranging: 0,0 - 199,9 µS/cm / 200 - 1999 µS/cm / 2,00 - 19,99 mS/cm
  • Auto-ranging: 0,0 - 199,9 µS/cm / 200 - 1999 µS/cm / 2,00 - 19,99 mS/cm
  • Conductivity resolution:
  • 0,1 µS/cm (0,0 - 199,9 µS/cm), 1 µS/cm (200 - 1999 µS/cm), 0,01 mS/cm (2,00 - 20,00 mS/cm)
  • 0,1 µS/cm (0,0 - 199,9 µS/cm), 1 µS/cm (200 - 1999 µS/cm), 0,01 mS/cm (2,00 - 20,00 mS/cm)
  • Conductivity accuracy:
  • ±1%
  • ±1%
  • Conductivity calibration:
  • 3 points (automatic), 1 point (custom)
  • 3 points (automatic), 1 point (custom)
  • Salinity range:
  • Auto-ranging: 0,00 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,00 ppt / 0,00 - 1,00%
  • Auto-ranging: 0,00 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,00 ppt / 0,00 - 1,00%
  • Salinity resolution:
  • 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,0 - 10,00 ppt), 0,01% (0,0 - 1,00%)
  • 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,0 - 10,00 ppt), 0,01% (0,0 - 1,00%)
  • Salinity accuracy:
  • ±1%
  • ±1%
  • TDS range:
  • Auto-ranging: 0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt
  • Auto-ranging: 0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt
  • TDS resolution:
  • 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,00 - 10,00 ppt)
  • 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,00 - 10,00 ppt)
  • TDS accuracy:
  • ±1%
  • ±1%
  • Temperature range:
  • 0,0...+50 °C
  • 0,0...+50 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Display:
  • LCD with backlight
  • LCD with backlight
  • Power supply:
  • 4 × AAA batteries
  • 4 × AAA batteries
  • Compliance:
  • IP 67
  • IP 67
  • W×D×H:
  • 37×30×170 mm
  • 37×30×170 mm
  • Weight:
  • 0,135 kg (with batteries)
  • 0,135 kg (with batteries)

Specifications

Related Information

Frequently Bought Together