Order Entry
Austria
ContactUsLinkComponent
Dissolved oxygen meters, handheld, EcoSense® DO200A
Dissolved oxygen meters, handheld, EcoSense® DO200A
Catalog # YSIA606040
Supplier:  YSI ENVIRONMENTAL
undefined
Dissolved oxygen meters, handheld, EcoSense® DO200A
Catalog # YSIA606040
Supplier:  YSI ENVIRONMENTAL

Specifications

  • Temperature range:
    −6...+46 °C
  • Description:
    Do meter, handheld, EcoSense® DO200A
  • Model:
    DO200A
  • Temperature accuracy:
    ±0,3 °C ±1 digit
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    78×184×37 mm
  • Compliance:
    IP 67
  • DO barometric pressure range:
    600 - 1100 millibar
  • DO concentration:
    0 - 20 mg/L
  • DO concentration resolution:
    0,01 mg/L
  • DO saturation:
    0 - 200 %
  • DO accuracy:
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • DO salinity compensation:
    0,0 - 40,0 ppt
  • Data logging capacity:
    50 data sets
  • Weight:
    0,272 kg
  • Pk:
    1

Specifications

About this item

The DO200A simultaneously measures dissolved oxygen (% air saturation and ppm) and temperature in wastewater, surface water, and aquaculture applications. The DO200A can also be used in the laboratory with the 200-BOD self-stirring lab probe making the DO200A a true lab and field instrument.

  • Calibrates easily in a saturated air environment and displays in % or ppm (mg/L) values
  • Screw on PE membranes make membrane changes easier than ever
  • Low battery indicator with 500 hour battery life
  • Automatic shutoff after 30 minutes of inactivity
  • Salinity, pressure and temperature compensation
Ordering information: Kit includes meter, probe with cable (10 m), and hard-sided case.