Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable®, Dishwasher Thermometer

VWR® Traceable®, Dishwasher Thermometer

–50…+150 °C, ±1,0 °C, 0,1 °C, 44,5 mm, 60 g
Catalog # 620-9100
Supplier:   VWR Collection
VWR® Traceable®, Dishwasher Thermometer
Catalog # 620-9100
Supplier:  VWR Collection
VWR® Traceable®, Dishwasher Thermometer
VWR® Traceable®, Dishwasher Thermometer

–50…+150 °C, ±1,0 °C, 0,1 °C, 44,5 mm, 60 g

Price
66,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

This thermometer ensures proper cleaning by providing proof that the required temperature of 82 °C is met during dishwashing. Designed for applications in wet laboratories, wash-down areas and outdoors. Used in food, pharmaceutical, cleanrooms, and industrial laboratories. Waterproof metal with internal stainless steel sensor.

  • Maximum/minimum values during a dishwashing cycle

Certifications: Traceability to standards provided by NIST, complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with clip for attaching to dishwasher rack, battery and Traceable® certificate of calibration.

Specifications
  • Ø:
    44,5 mm
  • Range:
    –50…+150 °C
  • Resolution:
    0,1 °C
  • Weight:
    60 g
  • Accuracy:
    ±1,0 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.