Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, Three Channels, with Clock
VWR®, Digital Timer, Three Channels, with Clock
Catalog # 609-0204
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, Three Channels, with Clock
Catalog # 609-0204
Supplier:  VWR Collection

Specifications

  • Colour:
    White/grey
  • Description:
    Digital timer, 3 channels
  • Seq:
    01
  • W×D×H:
    51×12,7×82,5 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

Counts up and down with clock for 99 hours, 59 minutes, 59 seconds.

  • Three-line LCD with 9,6 mm high digits: Displays three different countdown/alarm times simultaneously
  • Quartz-crystal accuracy is 0,01%
  • Alarm for each channel sounds for 60 seconds
  • When zero is reached, alarm sounds, 'TIMES UP' is displayed, the timer begins counting up
  • Memory returns the display to the previously programmed time
Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with clip, stand, magnet, battery and certificate of calibration.