Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer with Extra Large Digits, One Channel
VWR®, Digital Timer with Extra Large Digits, One Channel
Catalog # 609-0189
Supplier:  VWR Collection
undefined
VWR®, Digital Timer with Extra Large Digits, One Channel
Catalog # 609-0189
Supplier:  VWR Collection

Specifications

  • Colour:
    White/blue
  • Description:
    Digital timer, 1 channel
  • Seq:
    01
  • W×D×H:
    80×25×70 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

This timer features extra large digits that allow for easy viewing from up to 18 metres away.

  • Timing capacity: 99 minutes, 59 seconds (in 1 second increments)
  • Counts up and down
  • Alarm displays elapsed time since alarm sounded
  • Automatic Bounceback™ memory for repetitive timing
Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.
Delivery: Supplied with hanger, clip, easel bench stand, magnetic back, battery and certificate of calibration.