Order Entry
Austria
ContactUsLinkComponent
 
Draining racks
  149-1350
undefined
Draining racks
  149-1350

 

  • Description:
    With 60 rods (95 mm) and 5 arches (2×110 mm and 3×70 mm)
  • W×D×H:
    420×170×610 mm
  • Pk:
    1

 

 

Wire, PE-coated, white.

  • Very good chemical resistance
  • Very good temperature resistance
  • Easy to clean

It is designed with free-standing or for wall-mounting and with drip pan. The feet are protected by plastic caps.