Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Digital Timer, One Channel

VWR®, Digital Timer, One Channel

Digital timer, single channel, White/blue, ±0,01 %, 84×13×76 mm
Catalog # 609-0197
Supplier:   VWR Collection
VWR®, Digital Timer, One Channel
Catalog # 609-0197
Supplier:  VWR Collection
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel

Digital timer, single channel, White/blue, ±0,01 %, 84×13×76 mm

Price
52,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Counts down and up for 99 minutes, 59 seconds.

  • Stopwatch mode
  • Waterproof and steamproof design
  • Memory function
  • For wash-down areas, wet labs, manufacturing plants or field work

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.

Delivery information: Supplied with battery, stand, removable suction cup and certificate of calibration.

Spezifikationen
  • Colour:
    White/blue
  • Description:
    Digital timer, single channel
  • Seq:
    01
  • W×D×H:
    84×13×76 mm
  • Accuracy:
    ±0,01 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.