Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel
Catalog # 609-0198
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, One Channel
Catalog # 609-0198
Supplier:  VWR Collection

Specifications

  • Colour:
    White/blue
  • Description:
    Digital timer, single channel
  • Seq:
    01
  • W×D×H:
    89×16×57 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

Counts up and down for 99 minutes, 59 seconds.

  • Green LED flashes every second when time remaining is less than 10 seconds
  • Red LED indicator flashes when zero is reached, and display shows time elapsed since alarm
  • Adjustable volume or off for silent flashing LED operation
  • Three counting down memories
Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.
Delivery: Supplied with batteries, magnetic back, stand/clip and certificate of calibration.