Multi-parameter meter, handheld, Pro 1030
Handheld multi-parameter meter, YSI® Pro 1030
Catalog # YSIA6051030
Supplier: YSI ENVIRONMENTAL
Jump to:
Product Details & Documents
This rugged and reliable instrument is suitable for the measurement of either pH or ORP along with conductivity and temperature. Milspec (military spec) connectors, IP 67 waterproof and rubber over moulded case, and 1-meter drop tests ensure the instrument provides years of sampling even in the harshest field conditions.
- User-replaceable cables and sensors (pH and ORP); stable 4-electrode conductivity sensor built into the cable
- Smart calibration in the instrument remembers the previous calibration values and simply walks you through the routine
- Stores 50 data sets; no need to write down data
- Graphic, backlit display and glow in the dark keypad
- Tough. IP 67, impact-resistant, waterproof case; waterproof without the battery cover as well
- Ideal for field use: display is visible with polarised sunglasses on
Ordering information: Instrument only. Cables, probes/sensors, and accessories need to be ordered separately.
Specifications
- Description:Handheld multi-parameter meter, YSI® Pro 1030
- Seq:01
- Conductivity resolution:0,0001 - 0,1 mS/cm / 0,1 - 0 µS/cm (range dependent)
- Data logging capacity:50 data sets
- Languages:Spanish, German, French, English
- Power supply:2 alkaline C-cells providing 425 hours of battery life (without backlight)
- mV resolution:1
- Salinity resolution:0,1 ppt
- Conductivity accuracy:With 1- or 4-meter cable ±1,0% of the reading or 1 µS/cm (whichever is greater); With 10-, 20-, or 30-meter cables ±2,0% of the reading or 1 µS/cm (whichever is greater); Instrument only ±0,5%
- W×D×H:83×23×216 mm
- Temperature range:−5...+55 °C
- Salinity range:0 - 70 ppt
- mV range:±1500
- pH range:0 - 14
- Temperature resolution:0,1 °C
- TDS resolution:0,0001 - 0,1 g/l
- Temperature accuracy:±0,2 °C
- Salinity accuracy:±1,0% of the reading or ±0,1 ppt, whichever is greater
- Weight:0,475 kg
- Cat. No.:YSIA6051030
- pH accuracy:±0,2
- pH resolution:0,01
- Model:Pro 1030
- Conductivity range:0 - 500 μS/cm, 0 - 5 mS/cm, 0 - 50 mS/cm, 0 - 200 mS/cm (auto ranging)
- TDS range:0 - 100 g/l
- mV accuracy:±20
- Display:Graphic (backlit display and keypad)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Hard-sided carrying case
Product Information
- Catalog #AvailabilityPrice
- Soft-sided carrying case
Product Information
- Catalog #AvailabilityPrice
- Lengthened stainless steel probe guard for Pro Series single port cables 10 and 1030Lengthened stainless steel probe guard for Pro Series single port cables 10 and 1030YSIA605702Log in for availability1 * 1 ST - 513,00 €
Product Information
- Catalog #AvailabilityPrice
- pH/ORP kit (must be screwed into probe)
Product Information
- Catalog #AvailabilityPrice
- pH kit (must be screwed into probe)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



