Labels, wash-off
Catalog # DIVEWASH-2000
Supplier: DIVERSIFIED BIOTECH
Specifications
- Colour:White
- Description:Wash-off labels
- Dimensions:102×25 mm
- Pk:500
Specifications
About this item
These Wash-Off labels and adhesive completely dissolve in any water temperature in under 30 seconds. They readily accept laser printing for quick and easy labeling.
- FDA-compliant for indirect food contact
- Autoclavable, resist exposure to steam at 121 °C
- Storage at room temperature to moderate freezer temperatures
Fits a variety of bottles, flasks, beakers and other laboratory containers.