Order Entry
Austria
ContactUsLinkComponent
Columns, ACQUITY UPLC™ HSS T3
Columns, ACQUITY UPLC™ HSS T3
Catalog # WATE186003538
Supplier:  WATERS
Columns, ACQUITY UPLC™ HSS T3
Catalog # WATE186003538
Supplier:  WATERS

Specifications

  • Ø int.:
    2,10 mm
  • Particle Size:
    1,8 µm
  • Pore size:
    100 Å
  • Description:
    ACQUITY UPLC HSS T3
  • Length:
    50 mm
  • Pk:
    1

Specifications

About this item

An universal, silica based bonded phase with ACQUITY HSS T3 sorbents which is used for the separations for polar and non-polar compounds. It is compatibility with 100% of aqueous mobile phase. It exhibit ultra-low MS bleed, scalable and transferable to HPLC separations.