Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Cryoboxes, for Light-Sensitive Specimens
Catalog # 211-0255
Supplier:  VWR Collection
undefined
VWR®, Cryoboxes, for Light-Sensitive Specimens
Catalog # 211-0255
Supplier:  VWR Collection

Specifications

  • Compartments:
    100
  • For:
    Microcentrifuge tubes 0,5/1,0 and 2,0 ml
  • W×D×H ext.:
    140×140×60 mm
  • Colour:
    Black
  • Pk:
    1

Specifications

About this item

PP, black.

  • Reinforced seal, triple-hinges and locking clasp keeps samples secure while the box is closed
  • Each box features an alphanumeric grid on the exterior and interior and stacking rings
  • Matt surface suitable for printing and labelling

Ideal for light-sensitive specimens, this all-black storage box is suitable for use with 0,5/1,5/2,0 ml microcentrifuge tubes, as well as most other brands of cryogenic vials. These boxes stand a few millimetres taller than other available types of storage boxes and can accommodate several sizes of cryogenic vials, or tubes of similar Ø.