Order Entry
Austria
ContactUsLinkComponent
Sterile swabs, with polyurethane foam heads
Sterile swabs, with polyurethane foam heads
Supplier:  Texwipe
Certificates
undefined
Sterile swabs, with polyurethane foam heads
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-1884
  • 115-1883
  • Model:
  • STX712A
  • STX708A
  • Head shape:
  • Rectangular
  • Circular
  • Head length:
  • 26 mm
  • 20 mm
  • Head width:
  • 13 mm
  • 20 mm
  • Handle length:
  • 102 mm
  • 106 mm
  • Handle width:
  • 5 mm
  • 7 mm

Specifications

Related Information

Frequently Bought Together