Order Entry
Austria
ContactUsLinkComponent
 
Microplates, 384-well, high content imaging film bottom, Corning®
  734-2764
 :  Corning
   Low Manufacturing Impact
undefined
Microplates, 384-well, high content imaging film bottom, Corning®
  734-2764
 :  Corning
   Low Manufacturing Impact

 

  • No. of wells:
    384
  • Sterile:
    +
  • Colour:
    Black/clear
  • Description:
    Microplate, with lid, tissue culture treated
  • Seq:
    02
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Kennebunk
  • Pk:
    20
  • Well volume:
    82 µl

 

 

With an ultraclear film bottom and excellent flatness (whole plate and intra-well), these microplates are ideal for high resolution cellular imaging applications.

  • COC material allows for broad chemical resistance (including DMSO) and high mechanical stability
  • Ultra-clear film with 127 µm thickness is well suited for imaging micropscopy
  • Inter- and intra-well film bottom flatness within 50 and 10 µm, respectively, optimised for high content applications
  • Low auto-fluorescence and birefringence

The microplate and film are manufactured from cyclic olefin copolymer, which has excellent optical properties, chemical resistance, and mechanical stability.