Order Entry
Austria
ContactUsLinkComponent
VWR®, Calibration Weight Sets, Class M1
VWR®, Calibration Weight Sets, Class M1
Catalog # 611-1854
Supplier:  VWR Collection
undefined
VWR®, Calibration Weight Sets, Class M1
Catalog # 611-1854
Supplier:  VWR Collection

Specifications

  • Weight set:
    10 g; 50 g; 100 g
  • Pk:
    1
  • No. of weights:
    3

Specifications

About this item

  • 10 g stainless steel knob weight
  • 50 g stainless steel knob weight
  • 100 g nickel plated brass knob weight
Delivery: Weights are supplied in a bag.