Order Entry
Austria
ContactUsLinkComponent
VWR® Temperature and Humidity Data Loggers
VWR® Temperature and Humidity Data Loggers
Catalog # VWRU62344-734
Supplier:  VWR Collection
undefined
VWR® Temperature and Humidity Data Loggers
Catalog # VWRU62344-734
Supplier:  VWR Collection

Specifications

  • Range:
    T: 0...50 °C
    RH: 20 - 90 %
  • Resolution:
    T: 0,1 °C
    RH: 1 %
  • Description:
    Temperature logger, 12/24 hours with clock and humidity monitor
  • Seq:
    01
  • Display:
    LCD
  • W×D×H:
    108×57×13 mm
  • Accuracy:
    T: ±1 °C
    RH: ±5% (midrange); ±8% other ranges
  • Pk:
    1

Specifications

About this item

This logger is specially designed for use in incubators, store rooms, drying chambers, hoods, cleanrooms, and environmental cabinets.

  • Memory recalls highest and lowest temperature and humidity readings
  • Clock displays AM/PM or 24-hour military time to the exact minute (±0,01%)
  • Unit simultaneously displays ambient temperature, humidity, and time of day
Certifications: Traceable® certificate.
Delivery: Supplied with stand, wall mount, double-back tape, batteries.