Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, pH Electrode, Flat

VWR®, pH Electrode, Flat

pH electrode, flat, 100 psig rated, with double reference junction, for use with flow cell, 0 - 14, BNC, 0,7 m cable
Catalog # 662-1381
Supplier:   VWR Collection
VWR®, pH Electrode, Flat
Catalog # 662-1381
Supplier:  VWR Collection
VWR®, pH Electrode, Flat
VWR®, pH Electrode, Flat

pH electrode, flat, 100 psig rated, with double reference junction, for use with flow cell, 0 - 14, BNC, 0,7 m cable

Price
319,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This flat surface electrode is a combination pH/reference electrode with double reference junction design. It includes both a pH and reference half cell. The reference electrode is a sealed, gel-filled design and includes a peripheral, semi-porous polyethylene junction.

  • Designed for use with a variety of instrumental techniques such as FIA, HPLC and IEF
  • Suitable for continuously monitoring the pH of low volume flows in bench scale chemical systems

Max pressure: 6894,7 mbar (100 psi).

Ordering information: To be used with a suitable flow cell. Please contact your local Avantor sales office for further information.

Documents

Specifications
  • Connection:
    BNC, 0,7 m cable
  • Description:
    pH electrode, flat, 100 psig rated, with double reference junction, for use with flow cell
  • pH:
    0 - 14