Order Entry
Austria
ContactUsLinkComponent
Spectroscope, Kirchhoff-Bunsen
Spectroscope, Kirchhoff-Bunsen
Catalog # KRUE1701
Supplier:  A.KRÜSS Optronic
Spectroscope, Kirchhoff-Bunsen
Catalog # KRUE1701
Supplier:  A.KRÜSS Optronic

Specifications

  • Model:
    1701
  • Description:
    Spectroscope
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Spectroscope suitable for qualitative analysis as well as measurement of emission and absorption spectra.

  • Moveable observation tube with lock-screw ocular
  • Fixed slit tube with variable slit objective: 18 / 160 mm
  • Fixed scale tube with scale of 200 divisions ocular: 18 / 90 mm
  • Angle dispersion C-F = 2°