Drum, stackable
Stackable drum, 60 L, 318×385 mm, Blue, 660 mm, Rectangular, with two handles
Catalog # LAMA5670
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
UN approved drum, HDPE, blue with screw cap.
- Rectangular cross-section drum is ideal for palletising on pallets 1000×1200
- Stackable
- Self-sealing cap with total PE foam gasket
- Food contact material approved according EU10/2011
Ideal for use with foods.
Specifications
- Ext.Ø:318×385 mm
- Type:Rectangular, with two handles
- Capacity:60 L
- Colour:Blue
- Description:Stackable drum
- Height:660 mm
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter AD/TS, HDPE, for drums with TRI-SURE capAdapter AD/TS, HDPE, for drums with TRI-SURE capLAMA1960Log in for availability1 * 1 ST - 61,20 €



