Ultrasonic baths, SONOREX DIGIPLUS
Supplier: BANDELIN-ELECTRONIC
Certificates
About this item
SONOREX DIGIPLUS is the high-power ultrasonic bath with fast degassing and with power settings. For degassing of HPLC solvents and for accelerating of chemical reactions, mixing of plasma and sera, for emulsifying and homogenising of samples for residue analysis in vegetarian food, preparation for pollutant analysis of either drinking or drain water, preparation of liposomes in cosmetics and pharmacy, preparation of samples for analysis of THC-content in canabis and for cleaning of technical glassware like burettes, pipettes, petri dishes and laboratory flasks and sensitive materials.
- Power control from 20 to 100%
- Heating from 20 to 80 °C, thermostatically adjustable, LED
- Optical signal in case of excess temperature
- Automatic short-time ultrasound during heating up period to avoid delay in boiling - switch-off possible
- Timer for countdown or continuous operation
- DEGAS - quick degassing
- SweepTec® - permanent sound field oscillation ensures even and gentle cleaning
- Automatical safety shut-down 12 hours after last keypress
- Marking of filling level for safe dosage
- Drain valve for simple emptying, one-piece welded drain bow
Protection class IP 33 at highest possible level through liquid-tight mains cable and housing front without openings
Specifications
- Catalog No:
- BAND7186
- BAND7182
- BAND7184
- BAND7181
- BAND7185
- Model:
- DL 1028 H
- DL 255 H
- DL 512 H
- DL 156 BH
- DL 514 BH
- Capacity:
- 28,0 L
- 5,5 L
- 13,0 L
- 9,0 L
- 18,7 L
- Frequency:
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- Heating power:
- 1300 W
- 280 W
- 400 W
- 600 W
- 600 W
- Max. output power:
- 1200 W
- 280 W
- 860 W
- 600 W
- 860 W
- Tank W×D×H:
- 500×300×200 mm
- 300×150×150 mm
- 300×240×200 mm
- 500×140×150 mm
- 325×300×200 mm
- W×D×H:
- 535×325×400 mm
- 325×175×295 mm
- 325×265×350 mm
- 530×165×300 mm
- 355×325×385 mm
- Weight:
- 14,7 kg
- 5,3 kg
- 8,0 kg
- 7,1 kg
- 9,8 kg
Specifications
Frequently Bought Together