Automatic vacuum aspiration systems, AA 24
24 AA extraction with 4 litre bottle, 2 handles, one Y distributor, 170×220×155 mm
Catalog # HAEP981323201
Supplier: HAEP LABOR
Jump to:
Product Details & Documents
Automatic safety vacuum system for extraction.
- Standard for two users
- Extremely robust metal housing
- Suction power of 17 L air/min, absolute vacuum: 100 mbar
- Polypropylene bottle includes quick connect couplings, filters, ventilation insert and 3 meter silicone hoses
Specifications
- Description:24 AA extraction with 4 litre bottle, 2 handles, one Y distributor
- W×D×H:170×220×155 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Y-Distributor for connecting several collection unitY-Distributor for connecting several collection unitHAEP800015900Log in for availability1 * 1 ST - 34,50 €
Product Information
- Catalog #AvailabilityPrice
- Aspiration rake, 8 channel
Product Information
- Catalog #AvailabilityPrice
- Stainless steel suction adapter, 200 mm
Product Information
- Catalog #AvailabilityPrice
- Hose clip for fast lock clutches
Product Information
- Catalog #AvailabilityPrice
- Stainless steel suction adapter, 150 mm
Product Information
- Catalog #AvailabilityPrice
- Bottle holder for 4 L bottle, anosided aluminiumBottle holder for 4 L bottle, anosided aluminiumHAEP800010202Log in for availability1 * 1 ST - 100,91 €
Product Information
- Catalog #AvailabilityPrice
- Handle with flow control with adapter for pasteur pipettes and Luer-lock adapterHandle with flow control with adapter for pasteur pipettes and Luer-lock adapterHAEP800013200Log in for availability1 * 1 ST - 219,94 €
Product Information
- Catalog #AvailabilityPrice
- Stainless steel suction adapter, 60 mm
Product Information
- Catalog #AvailabilityPrice
- Adapter with aspiration rake, 8 channel, autoclavableAdapter with aspiration rake, 8 channel, autoclavableHAEP800013700Log in for availability1 * 1 ST - 78,49 €
Product Information
- Catalog #AvailabilityPrice
- Foot switch for switching the pump on and offFoot switch for switching the pump on and offHAEP800014000Log in for availability1 * 1 ST - 254,44 €
Product Information
- Catalog #AvailabilityPrice
- Cover for bottle 2 L with fast lock clutchesCover for bottle 2 L with fast lock clutchesHAEP800014400Log in for availability1 * 1 ST - 132,83 €
Product Information
- Catalog #AvailabilityPrice
- Cover for bottle 4 L with fast lock clutchesCover for bottle 4 L with fast lock clutchesHAEP800014500Log in for availability1 * 1 ST - 144,90 €
Product Information
- Catalog #AvailabilityPrice
- Membrane vacuum pump, AP 30, 100 mbar
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



