Order Entry
Austria
ContactUsLinkComponent
Gas detectors for carbon monoxides and dioxides, 315-3
Gas detectors for carbon monoxides and dioxides, 315-3
Catalog # TEST0632.3153
Supplier:  Testo
Gas detectors for carbon monoxides and dioxides, 315-3
Catalog # TEST0632.3153
Supplier:  Testo

Specifications

  • Model:
    315-3
  • Range:
    (CO) 0 - 100 ppm (CO₂) 0 - 10 000 ppm
  • Resolution:
    (CO) 0,5 ppm (CO₂) 100 ppm
  • Description:
    CO and CO₂ gas detector
  • W×D×H:
    65×40×190 mm
  • Weight:
    200 g
  • Pk:
    1

Specifications

About this item

Escaping CO gases pose a risk of poisoning, the 315-3 constantly checks the level of CO and CO₂ in ambient air.

  • Data transfer to the Testo 330
  • Parallel mono and dioxyde measurement
  • Direct display of both gases
Certifications: BS 6173:2009 and EN standard 50543.
Delivery: Supplied with USB mains unit and cable, batteries and instruction manual.