Order Entry
Austria
ContactUsLinkComponent
Nitrile gloves, Semperguard® Nitrile Comfort
Nitrile gloves, Semperguard® Nitrile Comfort
Catalog # SEMP816781639
Nitrile gloves, Semperguard® Nitrile Comfort
Catalog # SEMP816781639

Specifications

  • Glove size:
    XL
  • Packed:
    100/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Blue
  • Length:
    240 mm
  • Seq:
    05
  • Thickness:
    0,20 mm*
  • Model:
    Nitrile Comfort
  • EN norm:
    EN 455, EN 374
  • Cuff style:
    Beaded
  • Finish:
    Textured fingertips
  • Pk:
    90

Specifications

About this item

These ambidextrous disposable nitrile gloves protect against chemical splashes, grease, oils and other skin irritants. They are ideal for use in the processing of fatty foods.

  • Special nitrile formulation for a soft glove with excellent chemical resistance to skin irritants
  • Excellent wearing comfort
  • Rolled cuffs for easier donning
  • Textured fingertips for improved grip
  • Free from powder, phthalates, softeners and allergenic latex proteins
  • Blue colour – suitable for areas subject to HACCP standards

Length: 240 mm

Thickness: 0,20 mm

Colour: Blue

EN 374, EN 455, Cat. III Food contact approved

Certifications: EN 455, EN 374; Cat. III; Medical Device Class I
Food contact approved
Caution: * Double wall thickness