Order Entry
Austria
ContactUsLinkComponent
Conductivity sensor, inductive, 3700 SC
Conductivity sensor, inductive, 3700 SC
Catalog # HACHD3708E2T.99
Supplier:  Hach
undefined
Conductivity sensor, inductive, 3700 SC
Catalog # HACHD3708E2T.99
Supplier:  Hach

Specifications

  • Ø×L:
    50,8×127 mm
  • Type:
    3700 SC
  • Description:
    Conductivity sensor, conductive, sanitary style
  • Material:
    PFA
  • Pk:
    1

Specifications

About this item

The innovative technology of Hach’s inductive conductivity sensors eliminates polarization and electrode coating problems in harsh environments. The sensor comes complete with standard sensor cable length of 6 m, digital gateway, and a 1 m digital extension cable.

  • Sanitary (CIP) flange style: 2-inch flange, special cap, and EPDM compound gasket
  • Conforms to provisions of 3-A Sanitary Standards