Order Entry
Austria
ContactUsLinkComponent
Funnels with standard stem
Funnels with standard stem
Catalog # BELAF146760100
undefined
Funnels with standard stem
Catalog # BELAF146760100

Specifications

  • Capacity:
    209 ml
  • Int.Ø top:
    100 mm
  • Pk:
    4
  • Stem length:
    100 mm
  • For filter Ø:
    185 mm

Specifications

About this item

PP, translucent.

  • External ribs prevent airlock
  • Steam autoclavable at 121 ºC
  • Good chemical resistance

These funnels feature an exclusive filter-step internal design for speedier filtrations. The parallel stem measures Ø 8 mm.