Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Titrators, EasyPlus™

Titrators, EasyPlus™
 
Titrators, EasyPlus™
Titrators, EasyPlus™

 

 

This versatile titrator is suitable for a range of determinations making it ideal for simple titrations of most sample types. The simple 'App' style user interface reduces training time while increasing work speed and simplicity. iTitrate Intelligence’s guided set-up assists in method programming to ensure samples are tested consistently, regardless of operator, and with minimal effort. Ideal for KF titrations of a wide range of samples from any industry.

  • Very small footprint
  • LongClick™ function starts routine analysis from the home screen
  • iTitrate Intelligence enables very simpe method programming with EasySetup guidance; titrator automatically calculates results using predefined formulas
  • Injection port for syringes and pipetted liquid samples
  • Handy weighing/carrying spoon for easy and spill-free solid sample introduction

Easy pH: Ideal for automated acid/base titrations including the determination of acidity in juices, milk and wine plus p- and m-values in water and much more.
Easy Cl: Ideal for chloride determination in food and other products, plus silver content determination by precipitation.
Easy Pro: Combining the three main types of titrations: acid/base, precipitation and redox, this instrument determines the most common parameters in food, beverage and chemical products.
Easy KFV: Ideal for routine volumetric Karl Fischer titration from 100 ppm up to 100% in food, chemical products and other sample types.

 

 

  • Catalog No:
  • METN30060041
  • METT30060045
  • Model:
  • EasyPlus™
  • EasyPlus™
  • Measuring range:
  • 100 ppm up to 100%
  • 100 ppm up to 100%
  • Display:
  • Touchscreen (4,3 inch, 480×272 pixel RGB)
  • Touchscreen (4,3 inch, 480×272 pixel RGB)
  • mV range:
  • 0 - 2000
  • 0 - 2000
  • Polarisation range:
  • 0 - 50 µA
  • 0 - 50 µA
  • Polarisation resolution:
  • ±0,1 µA
  • ±0,1 µA
  • Connections:
  • USB-A/USB-B
  • USB-A/USB-B
  • W×D×H:
  • 170×220×350 mm
  • 170×220×350 mm
  • Weight:
  • 1,9 kg (plus KF stand 0,8 kg)
  • 1,9 kg (plus KF stand 0,8 kg)

 

Product Family Options

 

  • Description
     
     
  • Titrator, Easy pH, incl. 20 ml burette, EG11-BNC electrode and accessories
       
       
    1 * 1 ST
    1 * 1 ST

     
     
    Specifications
    Cat. No.
    METN30060041
    Model
    EasyPlus™
    Measuring range
    100 ppm up to 100%
    Display
    Touchscreen (4,3 inch, 480×272 pixel RGB)
    mV range
    0 - 2000
    Polarisation range
    0 - 50 µA
    Polarisation resolution
    ±0,1 µA
    Connections
    USB-A/USB-B
    W×D×H
    170×220×350 mm
    Weight
    1,9 kg (plus KF stand 0,8 kg)
  • Titrator, Easy KFV, incl. 10 ml burette, EM43-BNC electrode and accessories
       
       
    1 * 1 ST
    1 * 1 ST - 8 560,00 €
    8 560,00 €
    1 * 1 ST
       8 560,00 €

     
     
    Specifications
    Cat. No.
    METT30060045
    Model
    EasyPlus™
    Measuring range
    100 ppm up to 100%
    Display
    Touchscreen (4,3 inch, 480×272 pixel RGB)
    mV range
    0 - 2000
    Polarisation range
    0 - 50 µA
    Polarisation resolution
    ±0,1 µA
    Connections
    USB-A/USB-B
    W×D×H
    170×220×350 mm
    Weight
    1,9 kg (plus KF stand 0,8 kg)
Accessories

 

  •  
    Description
    Type
    pH
     
     
  • METN30043105
    Redox Ipol and KF sensor EM43-BNC, double platinum pin
    EM43-BNC
    -
       
    1 * 1 ST

 

  •  
    Description
    Type
    pH
     
     
  • METN30043106
    Redox Ipol and KF sensor EM43-BNC, platinum plate
    EM40-BNC
    -
       
    1 * 1 ST

 

  •  
    Description
     
     
  • METN300447001
    Drying tube for EasyPlus titrator and sodium analyser
       
    1 * 1 ST

 

  •  
    Description
    Type
    pH
     
     
  • METN30043103
    pH aqueous sensor EG11-BNC
    EG11-BNC
    0 - 14
       
    1 * 1 ST - 174,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.