Temperature and humidity data loggers, iMINI
Temperature logger with one ext. temp. sensor, MX-OE-S-8-L, T: –40…+80 °C, T: ±0,5 °C (−40…−10 °C); ±0,3 °C (−10…−70 °C), T: 0,1 °C
Catalog # ESCOMX-OE-S-8-L
Supplier: Askey Dataloggers
Jump to:
Product Details & Documents
The iMINI data loggers are designed for the monitoring of both temperature and humidity on sensitive products. They are available as disposable or reusable loggers. They encompass a full spectrum of uses from food processing and warehousing, to blood storage, transport and clinical trials.
- Visual alarms: Two red and two blue LED
- Large LCD display with start and stop buttons
- NIST Traceable® calibration and bookmarking capability
Certifications: ISO 9001:2008, CE, RoHS compliant; accuracy certified.
Specifications
- Range:T: –40…+80 °C
- Resolution:T: 0,1 °C
- Description:Temperature logger with one ext. temp. sensor, MX-OE-S-8-L
- Seq:04
- Accuracy:T: ±0,5 °C (−40…−10 °C); ±0,3 °C (−10…−70 °C)
- Battery life:1 - 2 years (depending on usage)
- Data memory - No. of readings:8000
- Batteries:3 V, user replaceable
- Weight:70 g
- Cat. No.:ESCOMX-OE-S-8-L
- Recording intervals:5 sec - 17 hr
- Response time:T90 of 5 minutes in moving air
- Protection class:IP 65
- Alarm:4 thresholds; 2 red LED, 2 blue LED
- W×D×H:83×57×17 mm
- Start delay:1 min - 99 days
- Interface:USB
- Display:LCD
- Sensor:NTC



