Order Entry
Austria
ContactUsLinkComponent
Cartridge filters, Panelgard® PSF
Cartridge filters, Panelgard® PSF
Catalog # ENTEPGSG02PLE
Supplier:  ENTEGRIS
undefined
Cartridge filters, Panelgard® PSF
Catalog # ENTEPGSG02PLE
Supplier:  ENTEGRIS

Specifications

  • Filtration area:
    14000 cm²
  • Pore size:
    0,2 µm
  • Type:
    PSF cartridge filter with EPDM O-ring, Ø×L: 70×245 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

These filters are designed for DI water and applications where weak acids/bases are used.

  • The hydrophilic membrane eliminates the need for prewetting or flushing
  • Excellent chemical compatibility

Membrane: Hydrophilic PS; Supports, core, cage and endcaps: PP

Maximum operating temperature: 90 °C

Maximum forward differential pressure: 3,4 bar at 20 °C; 1,4 bar at 90 °C

Maximum reverse differential pressure: 2,4 bar at 20 °C