Order Entry
Austria
ContactUsLinkComponent
Portable turbidity meter
Portable turbidity meter
Catalog # VELPR109B12150
Supplier:  VELP SCIENTIFIC
undefined
Portable turbidity meter
Catalog # VELPR109B12150
Supplier:  VELP SCIENTIFIC

Specifications

  • Range:
    0 - 1000 NTU
  • Accuracy:
    ±2,0 (0 - 500) ; ±0,5 (500 - 1000) % NTU
  • Calibration:
    Includes four standards
  • Light source:
    Infrared LED
  • Description:
    Portable turbidity meter
  • W×D×H:
    68×155×50 mm
  • Batteries:
    4× 1,5 V
  • Measurement units:
    NTU
  • Reproducibility:
    ±0,01 NTU or ±1,0 %
  • Weight:
    200 g
  • Pk:
    1

Specifications

About this item

The TB1 can measure the turbidity in aqueous samples for industrial and environmental fields.

  • Intuitive and easy calibration
  • Results provided in a few seconds
  • Subsequent analysis is more precise
Certifications: NIST traceable calibration. ISO 7027 compliant nephelometric method (90°).
Delivery: Supplied with calibration standards, three vials, cloth, silicone oil and batteries.