Order Entry
Austria
ContactUsLinkComponent
Inline PTFE gas filters, Wafergard® MAX
Inline PTFE gas filters, Wafergard® MAX
Supplier:  ENTEGRIS
Certificates
undefined
Inline PTFE gas filters, Wafergard® MAX
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • 568-0875
  • 568-0872
  • 568-0873
  • 568-0883
  • 568-0871
  • 568-0874
  • 568-0882
  • 568-0879
  • 568-0870
  • 568-0880
  • 568-0877
  • 568-0878
  • 568-0876
  • Model:
  • Bronze
  • Bronze
  • Bronze
  • Silver
  • Bronze
  • Bronze
  • Silver
  • Silver
  • Bronze
  • Silver
  • Bronze Plus
  • Bronze Plus
  • Bronze Plus
  • Material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Max. differential pressure:
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Forward: 7 bar
    Reverse: 2,5 bar
  • Max. operating pressure:
  • 60 bar
  • 60 bar
  • 60 bar
  • 70 bar
  • 60 bar
  • 60 bar
  • 70 bar
  • 70 bar
  • 60 bar
  • 70 bar
  • 70 bar
  • 60 bar
  • 70 bar
  • Leak rating:
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Max. operating temperature:
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • Fitting size:
  • 1/2" compression seal
  • 1/2" gasket seal
  • 1/4" compression seal
  • 1/2" gasket seal
  • 1/4" gasket seal
  • 3/8" compression seal
  • 1/4" gasket seal
  • 1/4" butt weld tube
  • 1/4" gasket seal
  • 3/8" butt weld tube
  • 1/2" gasket seal
  • 3/8" compression seal
  • 1/4" gasket seal
  • Inlet/outlet:
  • Male/male
  • Male/male
  • Male/male
  • Male/male
  • Male/male
  • Male/male
  • Male/male
  • -
  • Male/female
  • -
  • Male/male
  • Male/male
  • Male/male
  • Ø×L:
  • 35×119 mm
  • 35×127 mm
  • 35×113 mm
  • 35×127 mm
  • 35×127 mm
  • 35×118 mm
  • 35×127 mm
  • 35×133 mm
  • 35×141 mm
  • 35×133 mm
  • 35×127 mm
  • 35×118 mm
  • 35×127 mm

Specifications

Frequently Bought Together