Order Entry
Austria
ContactUsLinkComponent
 
Digestion systems, acid digestion 'bomb' 4749
Catalog # PARR4749
Supplier:  PARR
undefined
Digestion systems, acid digestion 'bomb' 4749
Catalog # PARR4749
Supplier:  PARR

Specifications

  • Description:
    Acid digestion vessel with replaceable PTFE lining
  • Seq:
    01
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Digestion system designed to work with strong mineral acids, organic acids and other oxidizing acids. By using this vessel samples can be dissloved or digested rapidly, for all types of process. It can use at higher temperatures and pressures, and provided with safety blow-out protection as well.

Operating temperature: max. 250 °C

Operating pressure: up to 1800 psig

Capacity: 23 ml

Ordering information: Accessories like spanner wrench, holding fixture and tumbling ring are not included with these vessels and must be ordered separately.